SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box

Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box

Item #: WBB1194095

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $61.95 ea.
  • Buy 3-5 $50.95 ea.
  • Buy 6+ $41.67 ea.

Quantity

Customers Also Viewed

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Assorted Colors, 25/Box

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Assorted Colors, 25/Box

Free Shipping

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box

Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box

Universal® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Standard Green, 25/Box

Universal® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Standard Green, 25/Box

Free Shipping

Universal® Reinforced Recycled Hanging Folder, 1/3 Cut, Letter, Standard Green, 25/Box

Universal® Reinforced Recycled Hanging Folder, 1/3 Cut, Letter, Standard Green, 25/Box

Free Shipping

Universal® Hanging File Folders, 1/5 Tab, 11 Point, Letter, Assorted Colors, 25/Box

Universal® Hanging File Folders, 1/5 Tab, 11 Point, Letter, Assorted Colors, 25/Box

Free Shipping

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box

Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box

Free Shipping

Universal® Grande Central Filing System, Four Pocket, Wall Mount, Plastic, Black

Universal® Grande Central Filing System, Four Pocket, Wall Mount, Plastic, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal Recycled Wall File, Three Pocket, Plastic, Black

Universal Recycled Wall File, Three Pocket, Plastic, Black

Free Shipping

Universal Recycled Wall File, Add-On Pocket, Plastic, Black

Universal Recycled Wall File, Add-On Pocket, Plastic, Black

Free Shipping

Universal Add-on Pocket for Wall File, Letter, Clear

Universal Add-on Pocket for Wall File, Letter, Clear

Free Shipping

Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black

Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black

Free Shipping

Smead® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Smead® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Smead® Self-Adhesive Poly Pockets, Top Load, 5-5/16 x 3-5/8, Clear, 100/Box

Smead® Self-Adhesive Poly Pockets, Top Load, 5-5/16 x 3-5/8, Clear, 100/Box

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

TrueTemper® 2604300 #12 Poly Scoop W/ D-Grip Handle

TrueTemper® 2604300 #12 Poly Scoop W/ D-Grip Handle

Interion® 30" Premium Lateral File Cabinet 5 Drawer Black

Interion® 30" Premium Lateral File Cabinet 5 Drawer Black

Verbatim® DVD-R, 95355, 8X Speed, 4.7GB, Spindle, 50/Pk, Gold

Verbatim® DVD-R, 95355, 8X Speed, 4.7GB, Spindle, 50/Pk, Gold

Free Shipping

Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box

Hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Includes tabs and inserts (unless otherwise noted). Hanging File Folder Type: Standard; Size: Letter; Material(s): 11 Pt. Stock.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Document Size Letter

Product Details

  • Description File Folders
  • Type Hanging File Folders
  • Brand Smead
  • Package Quantity 25 Pack
  • Tab Cut 1/5 Cut
  • Material Paper Stock
  • Manufacturers Part Number 64055
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box

Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box

Item #: WBB1194095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant