take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1" - Pkg Qty 12

Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1" - Pkg Qty 12

Item #: WBB1225351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.20 ea.

Price: $110.40 / Pkg of 12

Save $5.52 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1"

Features:
  • Impact-resistant 3004 aluminum
  • Tapered design for easy stacking
  • Sized to fit standard baker's racks
  • Closed bead includes rod for reinforcements
  • Concave bottoms flatten during heating for even heat distribution

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONWear-Ever Heavy-Duty Sheet Pan
  • WIDTH INCHES12-7/8
  • DEPTH INCHES1
  • HEIGHT INCHES1
  • CONSTRUCTIONAluminum
  • SIZEHalf
  • TYPESheet Pan
  • GAUGE19
  • MANUFACTURER PART NUMBER9303
  • PACKAGE QUANTITY12
  • LENGTH INCHES17-3/4
  • SHAPERectangle
  • SYMBOLSMade in USA
  • STYLENon-Perforated
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Round Layer Cake Pan - Pkg Qty 6

Item #: WBB1225351

Not Yet Rated

Usually ships in 5 to 8 days

$64.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1" - Pkg Qty 12

Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1" - Pkg Qty 12

Item #: WBB1225351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top