SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Item #: WBB1403330

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.29 ea.

Price: $15.48 / Pkg of 12

Save $0.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

3M™ Corded Foam Ear Plug 1110, 70070406312, 100-Pair

3M™ Corded Foam Ear Plug 1110, 70070406312, 100-Pair

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Pac Strapping Poly Kit w/ Tensioner/Buckles & Cutter, 3000'L x 1/2" Strap Width Coil, Black

Pac Strapping Poly Kit w/ Tensioner/Buckles & Cutter, 3000'L x 1/2" Strap Width Coil, Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Self Adhesive Label Holder 6"W X 4"H (50 pcs/pkg)

Self Adhesive Label Holder 6"W X 4"H (50 pcs/pkg)

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk

Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135°degree Split Point, Precision Start No Walking

Weights & Dimensions

  • Flute Length 1-5/8 in
  • Length 2-3/4 in
  • Decimal Equivalent 0.125
  • Fractional Diameter 1/8"
  • Size 1/8 in

Product Details

  • Applicable Materials Wood
  • Country of Origin Import
  • Type Twist
  • Package Quantity 12
  • Brand Milwaukee
  • Drill Point Angle 135 Degrees
  • Material HSS
  • Finish Black Oxide
  • Manufacturers Part Number 48-89-2824
  • Shank Type Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Item #: B1798584

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

$24.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Item #: WBB1403330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
    Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
    Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
    Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
    Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant