Triumph Twist Drill Thunderbit Style T1HD HSS Jobbers Drill Black & Bronze Oxide 13/64" 12 Pack - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.
PRICE
$24.12 Sold in packages of 12 / $2.01 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Fractional Diameter | 13/64" |
| Flute Length | 2-7/16 in |
| Decimal Equivalent | 0.2031" |
Product Details
| Flute Style | Standard |
| Drill Point Angle | 135 Degrees |
| Series | T1HD |
| Direction of Rotation | Right Hand |
| Drill Style | Jobbers Length |
| Country of Origin | Made In USA |
| Finish | Black & Bronze Oxide |
| Material | HSS |
| Shank Style | Straight |
| Brand | Triumph Twist Drill |