Global Industrial
Model # :WB318862BL
Global Industrial 18" Pegboard & 36" Louver Panel Kit, 72"W, Blue
|
Questions & Answers (0)
Product Description
This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. It includes one 18" pegboard, and one 36" louver. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
PRICE
$195.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 31 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Pegboard Panel |
| Configuration (Panels) | (1)18" Pegboard; (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 318862BL |
| Brand | Global Industrial |