Take 15% off your entire order!

Offer applied at checkout

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

Item #: WBB1532091

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$308.00 up to 36% OFF

Price: $195.99

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET® 4 Button Pendant 30' Power Cord for VOLT Series Electronic Hoists

Compatible with JET VOLT hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards.

  • Push button controller with cable strain relief system for durability and reliability
  • 4-button controller for electric hoist and trolley with 4-pin quick-connect plug
  • 30' power cord length to match an electric hoist with 30' lift


Product Specifications

  • LENGTH INCHES15-11/16
  • WIDTH INCHES11-13/16
  • HEIGHT INCHES5-15/16
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSNEMA 4X standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CONSTRUCTIONSteel
  • CONTROL CORD LENGTH FEET30
  • LIMITED WARRANTY2-Year Warranty
  • MANUFACTURERS PART NUMBER162430
  • OPERATIONElectric
  • REFERENCE #PBC-430VOLT
  • SERIESVOLT
  • TYPEHoist Button Pendant
  • WEIGHT LBS5.64
  • UPC662755102431
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

Item #: B1532070

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$185.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

Item #: WBB1532091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant