Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
True Temper

Model # :WBB1598961

MPN #: 1673300

TrueTemper® 1673300 16" Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle

Product Description
True Temper® 16 Inch Snow Shovel

This snow shovel is a sturdy tool for an exceptional value. It's lightweight and ideal for both shoveling and pushing snow. The poly blade will not scratch your deck, patio or other surfaces.

Features:
  • 16-inch combo blade
  • Made with high-density poly to withstand cold temperatures
  • Durable steel core handle
  • Wide poly D-grip is comfortable for gloved hands
PRICE
$18.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/8 in
Width13-1/4 in
Height4-1/2 in
Handle Length36 in
Blade Length13-1/4 in
Blade Width16-1/4 in

Product Details

TypeShovel
Handle MaterialSteel
Blade MaterialPlastic
Handle TypeD-Grip
StyleCombo
Manufacturers Part Number1673300
BrandTrue Temper