Swiss Needle Files are precision files, for exacting work. Made of the high quality steel, machined and finished for precision shape, accuracy and balance.
Model # :WBB1622822
MPN #: 1750550
Import 12 Piece Needle File Set Length: 5.5", Cut 0, No. of Pieces: 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
Product Details
| Style | Needle |
| Cut Type | 0 |
| Package Quantity | 12 |
| Description | Needle Files - Sets |