Take 15% off your entire order!

Offer applied at checkout

Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Item #: WBB1645951

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Inflatable Packaging System.

  • Utilizes air to fill voids instead of traditional fillers
  • Rapid Fill bags reduce storage and handling costs
  • Bag Number RF-1
  • 0.2 cubic foot capacity
  • Use with electric Rapid Fill Portable Inflator - Part # INF108 / Global # B1645995)


Product Specifications

  • LENGTH INCHES9
  • WIDTH INCHES11
  • COLOR FINISHClear
  • BRANDFill-Air®
  • CONSTRUCTIONLDPE
  • DESCRIPTIONRF Bags
  • MANUFACTURERS PART NUMBERINF101
  • PACKAGE QUANTITY250
  • THICKNESS MIL2
  • TYPEInflatable Packaging System
  • CAPACITY CUBIC FEET0.2
  • BAG NUMBERRF-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Air Foam Sheets 6"W x 6"L, 1/8" Thickness, White, 3200 Sheets Pack

Item #: B546135

Not Yet Rated

Ships same day.

$188.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Item #: WBB1645951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant