Fully assembled cart is constructed of sanitary aluminum that will not rust and manoeuvres easily on large 5" polyurethane casters. The cart includes 3 plastic ingredient bins in white, yellow and blue and 3 clear bin covers. The heavy duty plastic bins are constructed of seamless, one-piece, sanitary polyethylene. Will not chip, corrode or rust. Ideal height, conveniently fits under work tables saving valuable space. Total capacity per bin is 55 lbs. flour or 75 lbs. sugar. Bins and lids are interchangeable with other brands.
Winholt® Aluminum Triple Ingredient Bin Cart W/ Bins, 31-1/2"L x 17"W x 28-3/4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 17 in |
| Height | 28-3/4 in |
| Weight Capacity | 225 lbs |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Color | Silver |
| Style | Ingredient Bins & Cart |
| Capacity | 7 or 9 Gal. |
| Material | Aluminum |
| Description | Triple Ingredient Bin Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 148PIB |
| Brand | Winholt |
Warranty
| Warranty | Lifetime Against Rust or Corrosion |
Compliance & Certifications
| Certifications | NSF |