Triton Products 36-3/4"L x 39-1/4"H x 211/4"W Stainless Steel Frame Tool Cart w/60 pc LocHooks, Bins
Write a Review
|
Questions & Answers (0)
Product Description
36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Frame SS LocBoard Tool Cart with Tray, 60 pc SS LocHook Asst & 3 Hanging Bins. Stainless Steel LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 36-3/4 in |
| Height | 39-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | Stainless Steel |
| Number of Bins | 3 |
| Includes | Cart/Pegboards/Hooks/Hardware |
| Finish | Brushed |
| Material | Stainless Steel |
| Description | LocBoard Tool Cart with Tray, 60 Piece Stainless Steel LocHook Assortment |
| Package Quantity | 64 |
| Manufacturers Part Number | LBC-18SSH |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |