Features & Benefits:
- One size bag fits all size umbrellas
- Bags feature an attractive umbrella graphic & message which promotes use
- Helps prevent hazardous slip and fall accidents
Weights & Dimensions
| Length | 31 in |
| Width | 7 in |
| Weight | 12 lbs |
| Thickness | 3 mil |
Product Details
| Type | Umbrella Bags |
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | UB1000 |
| For Use With | FVB11, FVBS11, WVB11, WVBS11 |
| Brand | Glaro |