Features:
- 1-1/2" hanghole fits standard sized doorknobs
- Clear, polyethylene bags keep contents visible
- PBDK0725 - Recommended for broadsheets
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Thickness | 1.5 mil |
Product Details
| Type | Doorknob Bags |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | PBDK0412 |
| For Use With | PBDK0725 |
| Brand | Box Partners |