Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3204075

MPN #: PFC3212

Furniture Bags, 45"W x 54"L, 3 Mil, Clear, 100/Roll

Product Description
3 Mil Furniture Covers Industry standard core makes these bags 100% compatible with all automatic packaging equipment. Keep chairs, love seats, sofas and other large items free from unwanted contaminants.

Features:
  • Bags are perforated on a roll for easy tear-off
  • Clear poly allows viewing of stored item
  • Roll converts from 1" to 3" core
  • Bags are pre-opened at one end for easy insertion and pre-sealed at the other end
  • Manufactured from 100% virgin film
  • FDA and USDA approved
  • Close bags with Twist Ties, or with Impulse Sealers


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width45 in
Thickness3 mil

Product Details

Package Quantity100
ColorClear
For Use WithChair
BrandBox Partners