+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2750 lb. capacity.
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2750 lb. capacity.
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
Beam Length | Use |
96" | Two 46" |
108" | Two 52" |
120" | Two 58" |
144" | Three 46" |
Weights & Dimensions
- Depth 42 in
- Width 58 in
- Weight Capacity 2,750 lbs
Product Details
- Brand Global Industrial
- Assembly Required Assembled
- Material Wire Mesh
- Manufacturers Part Number 798656
- Color Family Gray
⚌
Photo/Video Gallery
-
Pallet Rack Wire Decking 58"W x 42"D (2750 lbs cap) Gray
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 10, 2019
-
Reviewer: Anonymous
Date: March 26, 2018
Your review:
the racking system really works for our need. we installed for the added storage. has met theat need -
Reviewer: Anonymous
Date: September 25, 2017
Your review:
These racks work well in our new facility. -
Reviewer: Anonymous
Date: November 29, 2016
Your review:
We ordered these pallet racks wondering if we should hire a crew to set-up and install but no need because they are really simple to do yourself. -
Reviewer: Anonymous
Date: May 06, 2016
Your review:
Wire mesh was very flimsy and too flimsy to walk on. Had I known what I know now after receiving the product I never would have purchased and would have purchased a heavier product that compliments the beams and uprights. Manufacture notes that this deck's maximum weight capacity is 2750 lbs evenly distributed.
Product Q & A
There are no questions for this product.

Global Industrial Pallet Rack Wire Decking, 58"W x 42"D (2750 lbs cap) Gray
$57.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A