SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Item #: WBB1774858

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
  • Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

    $261.95

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $22.25

  • Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $28.99

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® 6-1/2" Circular Saw Tool Only, DCS391B, 3700 RPM, 2-1/4" Cut Depth

DeWALT® 6-1/2" Circular Saw Tool Only, DCS391B, 3700 RPM, 2-1/4" Cut Depth

Free Shipping

Milwaukee® 2630-20 M18™ Cordless 6-1/2" Circular Saw (Bare Tool Only)

Milwaukee® 2630-20 M18™ Cordless 6-1/2" Circular Saw (Bare Tool Only)

Free Shipping

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk

Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool

Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool

Free Shipping

Makita® 5007F 7-1/4" Circular Saw

Makita® 5007F 7-1/4" Circular Saw

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

Global Industrial™ (2) Forklift LED Pedestrian Warning Light + (1) LED Amber Strobe Light Combo

Global Industrial™ (2) Forklift LED Pedestrian Warning Light + (1) LED Amber Strobe Light Combo

Free Shipping

Eclipse 902-312 - Belt Pouch for Small Items

Eclipse 902-312 - Belt Pouch for Small Items

Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)

Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)

Free Shipping

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

OccuNomix Gulfport Mechanic's Gloves 1-Pair, XL, G470-065

Makita® XSS02Z 18V LXT 6-1/2" Circular Saw Bare Tool

Features:
  • 2-1/4" Maximum Cutting Capacity
  • Makita-built motor delivers 3,700 RPM for faster cutting and ripping through wood
  • Heavy gauge, precision machined base for smooth, accurate cutting and added durability
  • 50#176; maximum bevel cutting capacity
  • Weighs only 7.3 lbs. with battery (battery not included) for reduced operator fatigue
  • 6-1/2" blade delivers a 2-1/4" cutting capacity for a wide range of cutting applications
  • Rubberized soft grip handle provides increased comfort on the job
  • Equipped with Star Protection Computer Controls#153; to protect against overloading, over-discharging and over-heating
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature (battery and charger sold separately)
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging (battery and charger sold separately)
  • Makita® technology delivers category-leading charge time, so the battery spends more time working and less time sitting on the charger (battery and charger sold separately)
  • Compatible with Makita® 18V Lithium-Ion batteries with a Star symbol (battery sold separately)
  • 3-year warranty on tool
  • Battery and charger sold separately

Weights & Dimensions

  • Arbor 5/8  in
  • Length 13-5/8  in
  • Max Cut Depth @ 45° 1-9/16  in
  • Blade Diameter 6-1/2 in
  • Max Cut Depth @ 90° 2-1/4 in
  • Size 6-1/2 in
  • Weight 7.3  lbs

Product Details

  • Number of Batteries Included 0
  • Voltage 18 V
  • Batteries 18V LXT® Lithium-Ion
  • Kit Bare Tool
  • Description Circular Saw
  • RPM 3700 rpm
  • No Load Speed 3,700 RPM
  • Brand Makita
  • Style Cordless
  • Manufacturers Part Number XSS02Z
  • Metal/Wood Cutting Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only

Item #: WBB1774858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
    Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
    Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
    Makita® XSS02Z 18V LXT Lithium-Ion Cordless Circular Saw, 6-1/2-Inch, Tool Only
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant