DeWalt® 20V MAX Cordless Cable Stapler, 1"L Staple, D-Style
|
Questions & Answers (0)
Product Description
The DEWALT®20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. Made In USA. This tool also has an LED Light.
PRICE
$299.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 3 in |
| Height | 12 in |
| Weight | 5 lbs |
| Staple Length | 1" |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 1 in |
| Gauge | 9 ga |
| Staple Width | 1/4" |
Product Details
| Type | Stapler |
| Magazine Capacity | 35 |
| Application | Cable Stapler |
| Tool Type | Bare Tool |
| Handle Type | D-Style |
| Fastener Style | Staples |
| Voltage | 20 |
| Manufacturers Part Number | DCN701B |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |