DeWalt® 20 V MAX XR Cordless Brad Nailer, 18 Gauge, 5/8 -2-1/8"
|
Questions & Answers (0)
Product Description
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions.
CLEARANCE PRICE
$359.95was $429.95
Save $70.00 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/16 in |
| Width | 3-11/16 in |
| Height | 11-13/16 in |
| Weight | 5 lbs |
| Size | 5/8 - 2-1/8 in |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 5/8 to 2-1/8 in |
| Gauge | 18 ga |
Product Details
| Type | Brad Nailer |
| Magazine Capacity | 110 |
| Application | Decorative Moldings |
| Tool Type | Bare Tool |
| Handle Type | Rubber Over Mold |
| Fastener Style | Flat |
| Voltage | 20 |
| Includes | DCN680-Brad Nailer |
| Manufacturers Part Number | DCN680B |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |