+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Datum Storage Argos 10 Pistol Cradle WS-6810-WS25 - Stealth
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 10 Pistol Cradle provides storage for up to 10 pistols of various designs and extra magazines. Durable rubber molding is used where pistols come in contact with the cradle to prevent scratching. Two Pistol Cradles can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 10 Pistol Cradle provides storage for up to 10 pistols of various designs and extra magazines. Durable rubber molding is used where pistols come in contact with the cradle to prevent scratching. Two Pistol Cradles can be placed side by side to span the entire width of a cabinet or rack, or they can be moved to a desired location as all Argos accessories are adjustable.
Product Specifications
- WIDTH INCHES20-3/8
- DEPTH INCHES7-1/4
- HEIGHT INCHES6
- CAPACITY10 Pistols
- ADJUSTABLE SHELVES0
- ASSEMBLYAll-Welded
- BRANDDatum
- COLOR FINISHStealth
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERWS-6810-WS25
- SERIESArgos
- WEIGHT LBS14
- LIMITED WARRANTY5 Years
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Datum Argos 10 Pistol Cradle WS-6810-WS56 - Desert Sand
Item #: B1886763
Not Yet Rated
Usually ships in 73 to 76 days
$126.95

Datum Argos 10 Pistol Cradle WS-6810-WS25 - Stealth
$139.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories