Take 15% off your entire order!

Offer applied at checkout

+

Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series

Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series

Item #: WBB1898608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$160.00 up to 48% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series

Global Popcorn chair is a high quality stacking chair that is ideal for multi-purpose stack applications within corporate, government, and healthcare facilities. Frame is a wall saver design. Can stack 10 high on the floor and 34 high on the dolly B2006315 (through a standard 80" door). Handhold cutout for ease of stacking and back cutout for easy cleaning.

This model can not be Cancelled once ordered.

Product Specifications

  • BRANDGlobal Furniture Group
  • WIDTH INCHES20
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES32-1/2
  • STYLEStacking Chairs
  • ASSEMBLYAssembled
  • BACK WIDTH INCHES19-1/2
  • BACK HEIGHT INCHES16
  • BACK TYPEMid Back
  • DESCRIPTIONPopcorn Armless High Density Stack Chair
  • SEAT WIDTH INCHES18
  • SEAT DEPTH INCHES18
  • SEAT HEIGHT INCHES16-1/2
  • MANUFACTURERS PART NUMBER6711-CH-SHW
  • STACKABLEYes
  • SEAT COLORGray
  • SEAT CONSTRUCTIONPlastic
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONPopcorn
  • CERTIFIED/APPROVEDGreenguard, Meets/exceeds ANSI/BIFMA standards, Level 3 certified
  • PACKAGE QUANTITY1
  • CAPACITY LBS.300
  • MAXIMUM BACK HEIGHT INCHES16
  • MINIMUM BACK HEIGHT INCHES16
  • BASESled Base
  • CASTERSNo
  • ARM TYPEArmless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global™ Armless Stacking Chair - Plastic - Asphalt Night Black - Popcorn Series

Item #: B1898607

Not Yet Rated

Usually ships in 2 to 5 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series

Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series

Item #: WBB1898608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant