take 10% off our everday low prices!

Offer applied at final checkout

Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return

Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return

Item #: WBB1929445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eclipse CP-301G - Precision Wire Stripper AWG 30-20

Features:
  • Plier Nose
  • Cutter jaws
  • Soft Handles
  • Spring Return


Product Specifications

  • BRANDEclipse
  • MANUFACTURERS PART NUMBERCP-301G
  • TYPEWire Stripper
  • STYLEStandard
  • OVERALL LENGTH INCHES8
  • WIRE CUTTERYes
  • SPRING LOADEDYes
  • HANDLE STYLEPlastic Dipped
  • COUNTRY OF ORIGINChina
  • JAW SURFACE--
  • INSULATEDNo
  • OVERALL LENGTH RANGE8 to 8-15/16"
  • MAX. JAW CAPACITY RANGE--
  • CABLE/WIRE SIZE--
  • JAW SHAPE--
  • JAW MATERIAL--
  • JAW LENGTH INCHES--
  • MODEL--
  • HANDLE TYPEPlastic Dipped
  • THROAT DEPTH INCHES--
  • JAW WIDTH INCHES--
  • HANDLE COLORGreen
  • JAW CAPACITY INCHES--
  • JAW LENGTH--
  • BLADE MATERIAL--
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Stanley 84-213 5-1/8" Adjustable Slide Stop 10-26 AWG Wire Stripper/Cutter

Item #: WBB1929445

(1)

Ships same day.

$5.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return

Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return

Item #: WBB1929445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top