Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green

Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green

Item #: WB695329

(7)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Green
  • Red
  • Tan

Green

Frequently Purchased Together

  • Global Industrial™ Umbrella Base - Concrete - 33 Lb. - Black

    $32.95

  • Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

    $69.95

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Umbrella With Tilt, 8-1/2', Green

Perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade. Sturdy black powder-coated aluminum pole comes in 2 pieces which snap in together for easy assembly. 8 aluminum ribs on the underside keep the umbrella steady in windy conditions. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day. Can be used in picnic tables with umbrella hole 1-1/2" or more. Fade resistant for up to 1,000 hours.

As a general rule, you should always keep your umbrella collapsed when not in use or during windy days.
To keep your patio umbrella looking its best, you may wish to store or cover it when not in use for an extended period of time.


Product Specifications

  • WIDTH INCHES102
  • DEPTH INCHES102
  • HEIGHT INCHES94
  • BRANDGlobal Industrial™
  • COLOR FINISHGreen
  • DESCRIPTIONOutdoor Umbrella
  • TYPEMetal Pole Umbrella
  • WEIGHT LBS9
  • TOP CONSTRUCTIONOlefin Fabric
  • MANUFACTURERS PART NUMBER695329
  • STYLEUmbrella
  • TILTYes
  • OPEN/CLOSE METHODCrank
  • POLE DIAMETER1-1/2"
  • POLE CONSTRUCTIONAluminum
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARTHA ABBY

    Date: June 17, 2020

    as advertised
    Your review:
    It's as pictured, fits in my existing stand and functions.
  • Reviewer: JOHNNIE

    Date: May 28, 2020

    Good product, Great Customer Service
    Your review:
    I am very pleased with Global Industries. They shipped me the first Umbrella and it was delivered to my neighbor by mistake. Some Dogs from a different neighbor and came to my neighbor's porch while he was gone. The dogs completely ripped apart the box that the umbrella came in and also tore a hole it the umbrella and chewed up the pole. I called Global Industries and they sent me a new umbrella immediately. The umbrella is of good quality. I am most impressed with Global. The first umbrella was delivered very quick. The second umbrella was lightning fast. Thanks Global for your fantastic customer service.
  • Reviewer: JOHN

    Date: May 27, 2020

    Perfect umbrella for in-ground table (or any table)
    Your review:
    Nice quality all around.
  • Reviewer: CHERYL

    Date: May 01, 2020

    Awesome combo
    Your review:
    Awesome combo! Table and umbrella! Global also has great customer service
  • Reviewer: Anonymous

    Date: June 28, 2019

    Outdoor umbrella
    Your review:
    This umbrella is just what we needed for a large outdoor event. We purchased 6 and they arrived 2 business days after order. Good quality also. Excellent customer service plus free shipping.
  • Reviewer: Anonymous

    Date: July 31, 2017

    Great Umbrella
    Your review:
    This has out-lasted many others. It still looks good, not raggedy or washed-out. Mechanisms all work well.
  • Reviewer: Anonymous

    Date: June 03, 2016

    Great Product
    Your review:
    excellent product received what we expected
Product Q & A

There are 1 questions and 1 answer for this product.

  • Hi: can I order this item in a different color? Like Brown?

    Question Asked By: Pat, March 10, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Pat, This model is available in Blue and Green - the blue umbrella is Global model number 695328. We do have similar models in brown you may be interested in. You can follow this link to shop all our metal pole umbrellas. http://www.globalindustrial.com/g/outdoor-grounds-maintenance/outdoor-furniture/umbrellas/windmaster-fiberglass-umbrellas Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green

Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green

Item #: WB695329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Global Industrial™ Outdoor Umbrella - Tilt Mechanism - Olefin - 8-1/2', Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant