Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261879BL

Global Industrial™ Deskside Recycling Wastebasket, 10-5/16 Gallon, Blue

Product Description
This deskside recycling wastebasket features a low profile, sleek and attractive design. Ideal for a variety of applications ranging from classroom, office, commercial or institutional use. Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.

View our coordinating collection of Indoor Trash Cans.
PRICE
$13.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
13.25
Buy 3 units - 5 units
12.75Save $0.50 (4%)
Buy 6+ units
12.25Save $1.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/4 in
Depth11 in
Height19-7/8 in

Product Details

TypeRecycling Wastebasket
Number of Openings1
ColorBlue
LidNo
Capacity10-5/16 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part Number261879BL
Indoor/OutdoorIndoor
Accepted MaterialsMixed Recyclables
Container MarkingsRecycle Logo
ShapeRectangle
BrandGlobal Industrial