Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Item #: WB500791

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A

    $15.50

  • Global Industrial™ 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 15A, 1875W cETL

    $11.50

  • Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL

    $4.75

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $40.95 ea.
  • Buy 10+ $32.95 ea.

Quantity

Customers Also Viewed

Global™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

The Global 100' 14/3 SJTW extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed

Product Specifications

  • AMPS13
  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBER FL-101-14AWG-100FT
  • RECEPTACLES1
  • PACKAGE QUANTITY1
  • VOLTAGE RATING125
  • GAUGE14
  • UL LISTINGYes
  • CORD TYPE14/3
  • APPROVALS OR CERTIFICATIONSUL/cUL
  • CORD JACKETSJTW
  • WATTS1625
  • COLOROrange
  • CORD LENGTH FEET100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Item #: WB500791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange
    Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange
    Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange
    Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant