x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Item #: WB500792

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Safety Surge Protected Power Strip, 8 Outlets, 15A, 1200 Joules, 6' Cord

    $16.00

  • Global Industrial™ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord

    $12.25

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

The Global 50' 16/3 SJTW extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed

  • AMPS 13
  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 500792
  • RECEPTACLES 1
  • PACKAGE QUANTITY 1
  • CORD LENGTH FEET 50
  • COLOR Orange
  • WATTS 1625
  • CORD JACKET SJTW
  • APPROVALS OR CERTIFICATIONS UL/cUL
  • NUMBER OF CONDUCTORS 3
  • CORD TYPE 16/3
  • UL LISTING Yes
  • GAUGE 16
  • VOLTAGE RATING 125
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WAREHOUSE

    Date: June 10, 2020

    Perfect item
    Your review:
    The 50ft. Extension Cord is an Excellent product
  • Reviewer: Anonymous

    Date: November 02, 2017

    Nice cord
    Your review:
    Great price on a well made cord
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Item #: WB500792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
    Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant