+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $12.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Commercial Rock Salt Crystals 50 Lb. Bag
Rock salt, also known as Sodium Chloride, is the most simple and economical ice melt solution. Prevents ice from accumulating, and leaves a clean surface. 50 lb. bag.
Rock salt, also known as Sodium Chloride, is the most simple and economical ice melt solution. Prevents ice from accumulating, and leaves a clean surface. 50 lb. bag.
Product Details
- Type Crystals
- Chemical Blend Rock Salt
- Package Type Bag
- Temperature Rating 20 °F
- Safe On Concrete Yes
- Chemical Type Sodium Chloride
- Safe For Concrete
Weights & Dimensions
- Weight 50 lbs
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ANTONIO
Date: December 24, 2021
-
Reviewer: GRADY
Date: August 28, 2020
Your review:
using salt to control weeds, seems to be working fine. need to wait a few months to see results.
Product Q & A
There are no questions for this product.

Commercial Rock Salt Crystals 50 Lb. Bag
$12.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories