Motorola PMLN7240 Whistle Belt Clip Twin Pack For T400 Series
Write a Review
|
Questions & Answers (0)
Product Description
Motorola Solutions PMLN7240 Whistle Belt Clip Twin Pack For T400 Series
Talkabout® T400 Series Whistle Belt Clip Twin Pack.
Talkabout® T400 Series Whistle Belt Clip Twin Pack.
PRICE
$24.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 2-1/4 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Talkabout® T400 Series Accessory |
| Color | Black |
| For Use With | T400 Series |
| Includes | 2 Whistle Belt Clips |
| Description | T400 Series Whistle Belt Clip - Twin Pack |
| Package Quantity | 2 |
| Manufacturers Part Number | PMLN7240 |
| Brand | Motorola Solutions |
Warranty
| Warranty | Yes |