SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Item #: WB695429BK

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue

Black

Frequently Purchased Together

  • Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
  • Global Industrial™ Power Strip W/ 4 Outlets & 15' Long Cord

    $51.95

  • AC Fan Kit For Global Industrial™ Computer Security Cabinet & Audio-Visual Cart

    $61.95

  • Optional Door with Acrylic Window For Global Industrial™ Fold-Out Computer Cabinet, Black

    $51.95

Price: $734.00

$122.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Assembled

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Assembled

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Blue, Unassembled

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Blue, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security Computer Cabinet, Black, Unassembled

Global Industrial™ Mobile Security Computer Cabinet, Black, Unassembled

Global Industrial™ Mobile LCD Computer Cabinet Workstation, Black, Assembled

Global Industrial™ Mobile LCD Computer Cabinet Workstation, Black, Assembled

Global Industrial™ Mobile Security LCD Computer Cabinet Enclosure, Blue, Assembled

Global Industrial™ Mobile Security LCD Computer Cabinet Enclosure, Blue, Assembled

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Global Industrial™ 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange

Omnimed® Mobile Tablet Stand, 22" Diameter Base, Adjustable Height Up to 7 ft.

Omnimed® Mobile Tablet Stand, 22" Diameter Base, Adjustable Height Up to 7 ft.

Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

This Mobile Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12"W x 11"D x 16 1/4"H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2"W x 11 1/8"D work surface is revealed with ample space for a keyboard (up to 2 1/2" max height) and writing surface. The monitor interior dimensions are 24 3/8"W x 10 1/4"D x 19 1/2"H and can fit monitors up to 24". Also featured are both left and right retractable 10"W x 7 3/4"D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8"W x 9"H x 21"D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22"W x 8 1/2"H. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters (2 with brakes). Optional accessories include up to 4 cooling fans (1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet), a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves. All locks are keyed alike for convenience. Easy assembly. Also available in fully-assembled unit (model# 695429BKA).

Dimensions:
  • Each storage cubby interior: 12"W x 11"D x 16-1/4"H
  • Monitor interior: 24-3/8"W x 10-1/4"D x 19-1/2"H
  • Mouse tray: 10"W x 7-3/4"D
  • Middle cabinet interior: 24-3/8"W x 9"H x 21"D
  • Lower compartment interior: 20-3/4"W x 21"D x 23-1/4"H
  • Overall unit: 24-1/2"W x 22-1/2"D x 61-1/2"H

Weights & Dimensions

  • Depth 22-1/2 in
  • Monitor Size Maximum 24" Diagonal
  • Width 24-1/2 in
  • Height 61-1/2 in

Product Details

  • Battery Powered No
  • Assembly Required Yes
  • Description Mobile Fold-Out Computer Cabinet
  • Enclosure Type Display & CPU
  • Type Mobile Computer Cabinet
  • Display Screen LCD Monitors
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 695429BK
  • Color Family Black
  • Casters 5" Swivel Casters (2 Locking)
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LYNELL

    Date: November 16, 2020

    My boss loves it. Everyone wants an upgrade to this.
    Your review:
    My boss loves it. I couldn't the old cabinet we had so selected these from Global. Now he wants to redo the entire dock because this work station is so much better. It's more secure and great for keeping the dust off of everything.
  • Reviewer: MOUNT BETHEL CHRISTIAN ACADEM ATT: A

    Date: September 18, 2020

    Good
    Your review:
    Easy setup, some alignments off, wheels could be better. Overall seems workable. Our plan is to use for check in-out of students when we open back up, currently virtual. We are ready to go!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Excellent
    Your review:
    Great product! Definitely worth the money!
  • Reviewer: Anonymous

    Date: February 08, 2017

    Great cabinet
    Your review:
    Works well on our hangar floor. Mechanics love being able to pull cart over to aircraft
  • Reviewer: Anonymous

    Date: October 27, 2016

    Perfect for our needs
    Your review:
    We needed a cart that secured a PC and VR equipment. This suited our needs perfectly.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $156.00 more

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Assembled

Item #: 695429BKA

(2)

Usually ships in 4 to 7 days

$890.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled

Item #: WB695429BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Global Industrial™ Mobile Fold-Out Computer Security Cabinet, Black, Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant