Bott Upper Storage Tray With Mat For Perfo-Tool Trolleys - For 47"H Trolleys
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 36-5/8 in |
| Height | 2 in |
Product Details
| Type | Upper Storage Tray |
| Description | Upper Storage Tray-for 47"H Trollies |
| Color | Gray |
| Brand | Bott |
Related Products
Extreme Tools RX Series RX552512RC-X 55" 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150lbs for drawers with single slides and 300lbs for drawers ...
Homak BL04054012 PRO II Series 54"W X 24"D X 39"H 10 Drawer Blue Roller Cabinet With Lift-Latch The Homak PRO II Series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has EVA drawer liners. Features: Full Length Aluminum Drawer Pulls EVA Drawer ...
Features: Dimensions: 84"W x 30"D x 22-1/4"H Adjustable powder-coated steel shelf features laser-cut slots and holes for organizing and storing hand tools Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment Hutch shelf is engineered to hang removable accessories: Power Tool Rack, Optional Socket Holder, and Optional Media/Electronics Stand Power Tool Rack accessory included Powder coated steel peg board side and back panels provide convenient space for hanging tools Two gas struts hold lid securely open Sturdy, full-width, color-anodized ...
Extreme Tools RX Roller Cabinet, 12 Drawers, 55"W x 25"D x 47"H, Black w/ Chrome Drawer Pulls & Trim
Features: Dimensions: 55"W x 25"D x 47"H Patented Quick Release self-latching drawer pulls made with all steel components to keep your drawers securely closed 3 extra-long drawers with added internal support to prevent sagging or warping Full-extension, ball bearing slides allow drawers to open and close smoothly Drawers load rated 150 lbs. for single slides and 300 lbs. for double slides Full-width, color-anodized, polished solid aluminum drawer pulls resist oxidation Heavy-duty 14-Gauge steel frame construction supports a fully loaded cabinet Includes matching side handle AkzoNobel high ...
The Beta C30M rolling tool chest and work station has loads of storage and compartments. There are 5 front drawers with ball bearing slides: 3 drawers (14-7/16" x 24" x 3-9/16"); 1 drawer (23-1/8" x 24" x 3-9/16") and 1 drawer (23.15" x 24" x 7.09"). All drawer handles have a quick opening system with aluminum front and the drawer bases have foam rubber mat liners to protect from spills and scratches. A hydraulic jack lifts the front of the tool cabinet effortlessly allowing for easy transport around the workshop. This heavy-duty tool chest rolls on 4 high-capacity casters: (2) 6" front ...