+

Frequently Purchased Together
Customers Also Viewed
Heavy duty concrete umbrella base is strong enough to support a freestanding umbrella with a pole of up to 2-1/4" in diameter. 20" square base and 11"H stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella Base is slightly heightened by small feet to keep the base off the ground so dirt and moisture do not get trapped and discoloration of your floor surface does not occur. Durable finish is weather and rust resistant.
Product Specifications
- WIDTH INCHES20
- DEPTH INCHES20
- HEIGHT INCHES15-3/4
- BRANDGlobal Industrial
- COLOR FINISHBlack
- DESCRIPTIONConcrete Umbrella Base
- TYPEUmbrella Base
- WEIGHT LBS88
- MANUFACTURERS PART NUMBER695475
- SHAPESquare
- BASE CONSTRUCTIONConcrete
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Scooter
Date: June 15, 2020
-
Reviewer: Anonymous
Date: July 18, 2018
Your review:
We originally wanted a smaller base, but it sold out. So asked for a different one. This is 88lbs VERY hard to move.Wish I had read the poundage before purchase. It is what it says it is, just not our first request. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
Simple/Functional Umbrella base. Concrete core with plastic shell. -
Reviewer: Anonymous
Date: July 13, 2017
Your review:
Works superbly.
There are no questions for this product.

Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Tan
Item #: 262071
Free Shipping
$95.95
Popular item in this category
California Umbrella 50 lbs Umbrella Base - Steel Covered Concrete - Black
Item #: B2352818
Not Yet Rated
Usually ships in 3 to 6 days
$82.95

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black
$69.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories