STM Industries Square Bistro 6' Fiberglass Umbrella, 8' Pole, Red
Write a Review
|
Questions & Answers (0)
Product Description
The 6' Square Bistro Fiberglass Umbrellas are designed and manufactured to be highly durable, with the ability to stand up to high winds and constant use, as well as the sun's non-stop UV rays. Measuring 6' x 6', these umbrellas provide 36 square feet of shade and comfort. Plus, they come with a three-year workmanship guarantee, which includes cracking, fading or peeling paint. They are painted with a commercial grade two part (catalyzed) urethane paint. The tough exterior and steel reinforced interior support mean that this umbrella is known to last for 15 years or longer. The Bistro Umbrella comes with an eight-foot steel pole with a 1-1/2"outside diameter, 14-gauge pole, powder-coated black. Made in the USA. 3 Year Workmanship Warranty.
PRICE
$1,785.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 75 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Red |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 006 Red with 021-8’ pole Black |
| Collection | Bistro |
| Shape | Square |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |