SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nord-Lock 1286 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 100

Nord-Lock 1286 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 100

Item #: WBB2083453

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $242.95 ea.
  • Buy 5-9 $230.95 ea.
  • Buy 10+ $225.95 ea.

Quantity

Customers Also Viewed

Nord-Lock 2150 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/4" - Pkg of 100

Nord-Lock 2150 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/4" - Pkg of 100

Nord-Lock 2146 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 200

Nord-Lock 2146 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1244 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M10 - Pkg of 200

Nord-Lock 1244 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M10 - Pkg of 200

Nord-Lock 1262 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M12 - Pkg of 200

Nord-Lock 1262 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M12 - Pkg of 200

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#8 Countersunk Finishing Washer 18-8 Stainlesss Steel - Pkg of 10000

#8 Countersunk Finishing Washer 18-8 Stainlesss Steel - Pkg of 10000

Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 100

Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

Weights & Dimensions

  • Min Inside Dimension 0.662"
  • Thickness tolerance +/-0.01"
  • Max Inside Dimension 0.674"
  • Fits Bolt Sizes M16
  • Inner Diameter 0.67"
  • Max Outside Dimension 1.008"
  • Unit of Measurement Metric
  • Min Outside Dimension 0.992"
  • Diameter 1.00"
  • Thickness 0.13"

Product Details

  • Country of Origin Import
  • For Use With High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions
  • Grade Carbon Steel - Through Hardened
  • Package Quantity 100
  • Material Steel
  • Brand Nord-Lock
  • Finish Delta Protekt®
  • Manufacturers Part Number 1286
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nord-Lock 1286 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 100

Nord-Lock 1286 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 100

Item #: WBB2083453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant