Take 15% off your entire order!

Offer applied at checkout

Paraclipse® Terminator™ Replacement Cartridges, 12 Cartridges - 73892

Ultra I Cartridge Shown

Paraclipse® Terminator™ Replacement Cartridges, 12 Cartridges - 73892

Item #: WBB2112944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$275.00 up to 16% OFF

Price: $255.95

Save $12.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $255.95 ea.
  • Buy 5-9 $241.95 ea.
  • Buy 10+ $230.95 ea.

Quantity

Customers Also Viewed

Free Shipping On Paraclipse Products. Limited Time Promotion.
Offer ends December 31, 2020.


Paraclipse® Terminator™ Replacement Cartridges, 12/Case - 73892

The patented non-toxic, auto-advancing 60 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 12 ft. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines.

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES4-1/2
  • DEPTH INCHES3-1/2
  • CAPACITY4,000+ Flies
  • COLOR FINISHBlack/Yellow
  • BRANDParaclipse
  • CONSTRUCTIONPlastic
  • COVERAGE970 Sq. Ft.
  • MANUFACTURERS PART NUMBER73892
  • PACKAGE QUANTITY12 Cartridges
  • VOLTAGE115/120V
  • WATTAGE20
  • WEIGHT LBS12.75
  • HERTZ--
  • LAMP LIFE--
  • FOR USE WITHTerminator
  • CARTRIDGE LIFE60 Days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paraclipse® Terminator Replacement Hybrid Cartridge, 60 Day, 12/Pack - 83892

Item #: B2381461

Not Yet Rated

Usually ships in 2 to 5 days

$300.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paraclipse® Terminator™ Replacement Cartridges, 12 Cartridges - 73892

Paraclipse® Terminator™ Replacement Cartridges, 12 Cartridges - 73892

Item #: WBB2112944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant