Paraclipse® 30 Day Capture Cartridges® for Fly Patrol Replacement Carts, 6PK - 72319
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to the Paraclipse patented auto-advancing cartridge system, messy and unsanitary glue boards are a thing of the past Easily and safely eliminate the flies in your facility with Paraclipse, relying on the ultra-violet light and replaceable cartridges used in its system. This cartridge contains a ribbon that is powered by a small motor which moves the glue surface slightly each day keeping fresh glue and attractants throughout a 30-day period, allowing it to trap up to 1000 flies. This item also has no insecticides or pesticides making it USDA & FDA compliant.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 4 in |
| Depth | 11-1/2 in |
| Weight | 2 lbs |
| Coverage | 1000 Sq. Ft. |
Product Details
| Type | Accessory |
| Cartridge Life | 30 Days |
| Color | Red |
| For Use With | Fly Patrol |
| Capacity | 1,000+ Flies |
| Wattage | 20 W |
| Voltage | 120 V |
| Material | Plastic |
| Package Quantity | 6 Cartridges |
| Manufacturers Part Number | 72319 |
| Brand | Paraclipse |