take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H

Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H

Item #: WB670147

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Nitrile Gloves, Exam Grade, Powder Free, Blue, 4 MIL, 100/Box, Large

    $8.75

  • Defend® MK-1246 Breathe E-Z Dual Fit Ear-Loop Face Mask, Pleated, Blue, 50/Box

    $14.50

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $25.00

$599.00 up to 35% OFF

Price: $389.95

Save $19.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige

Economical steel bedside/nurse server cart is ideal for use in hospitals, private medical practices, nursing homes, school infirmaries and more. Constructed of heavy gauge steel for long lasting durability and easy to clean. Includes one ABS plastic top allows for thorough cleaning. Central key lock secures all the drawers at the same time. Four 2.5" swivel casters (2 locking) make for easy maneuverability. This cart is delivered ready to use (casters must be customer installed).

Features:
  • Heavy-duty steel construction
  • ABS plastic top
  • 5 Drawers
  • Key lock with 2 keys
  • Four 2.5" swivel casters (2 locking)
Drawer Configuration:
  • Three 2-3/4"H drawers
    • Interior dimensions: 20-1/16"W x 10-7/8"D x 2-1/4"H
  • Two 6"H drawers
    • Interior dimensions: 20-1/16"W x 10-7/8"D x 5-11/32"H


Product Specifications

  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBER670147
  • LENGTH INCHES24-1/2
  • WIDTH INCHES13-1/4
  • HEIGHT INCHES29
  • ASSEMBLYAssembled
  • CAPACITY LBS200
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • DESCRIPTION5-Drawer Medical Bedside Cart
  • DRAWER QUANTITY5
  • PACKAGE QUANTITY1
  • SHELF QUANTITY--
  • TYPEBedside Nurse Server Cart
  • WEIGHT LBS60
  • WHEEL DIAMETER INCHES2.5
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Timothy

    Date: July 13, 2017

    tips easily
    Your review:
    I purchased 3 of these for use in a hospital setting. The size is great, the price is reasonable, but they tip over pretty easily even with only one drawer open. The wheels are set to far back on the front for it to be stable.
    Pros:
    size, price, same key for multiple carts
    Cons:
    tips easily
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Nexel® Chrome Catheter Procedure Cart, 5" Swivel Casters, 48"W x 24"L x 68"H

Item #: WB670147

Not Yet Rated

Available on or around 05/19/2020

$349.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H

Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H

Item #: WB670147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H
    Global Industrial™ 5-Drawer Medical Bedside Cart, Key Lock, Beige, 24-1/2"L x 13-1/4"W x 29"H

    Be the first to know about our special deals and events!

    Top