take 10% off our everday low prices!

Offer applied at final checkout

Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout

Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout

Item #: WBB2169662

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$87.75 up to 42% OFF

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout, Low Lead

Features:

  • 1/2" NPT female inlets on 8" centers
  • Wall Mount
  • 12" spout
  • Flow rate 2 GPM
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CENTERS INCHES8
  • CONSTRUCTIONBrass
  • FAUCET HOLES2
  • GALLONS PER MINUTE1.8
  • HANDLE STYLEPaddle
  • INLET CONNECTION1/2" Female
  • MANUFACTURERS PART NUMBER12-812L
  • MOUNTING TYPEWall Mount
  • SPOUT REACH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout

Item #: WBB2169662

Not Yet Rated

Ships same day.

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout

Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout

Item #: WBB2169662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top