SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Item #: WBB2181734

(27)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform

Global Industrial™ Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 18"W x 39"H

Nexel® Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 18"W x 39"H

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Overbed Table With H-Base, Walnut Laminate Tabletop

Global Industrial™ Overbed Table With H-Base, Walnut Laminate Tabletop

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Interion® Vinyl Medical Stool with Backrest and Footring, Black

Interion® Antimicrobial Vinyl Medical Stool with Backrest, Black

Interion® Antimicrobial Vinyl Medical Stool with Backrest, Black

Drive Medical Over Door Exercise Pulley 13005

Drive Medical Over Door Exercise Pulley 13005

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Quadruple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 19"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Global Industrial™ Triple Glove Box Holder, Wire Steel, 11-15/16"W x 3-13/16"D x 14-3/16"H

Drive Medical 13045 Double Post Mayo Instrument Stand, Adjustable Height 32.5"- 52"

Drive Medical 13045 Double Post Mayo Instrument Stand, Adjustable Height 32.5"- 52"

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Medical Step Stool, Non-Skid Rubber Footstool Platform

The chrome steel construction on this medical step stool is durable and attractive. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs.

Features:
  • Sturdy, 1" diameter chrome steel tubing construction
  • Non-skip ribbed rubber platform
  • Reinforced rubber tips
  • Step Surface: 14"W x 11"D
  • Step Height: 9-1/4"H
  • Overall Dimensions: 17-5/16"W x 13-3/4" x 9-1/4"H
  • Weight Capacity: 350 lbs.
  • Limited Warranty: 1 Year


Weights & Dimensions

  • Width 14 in
  • Length 11 in
  • Weight Capacity 350 lbs
  • Height 9-1/4 in
  • Step Height 9-1/4"
  • Weight 7.4

Product Details

  • Description Step Stool
  • Step Surface 14"W x 11"D
  • Type Stationary
  • Package Quantity 1
  • Brand Global Industrial
  • Number of Steps 1
  • Material Chrome Plated Steel
  • Manufacturers Part Number B2181734
  • Color Family Silver

Warranty

  • Warranty 1 Year
Customer Review

5.0

  • 5 Star

    21
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHERYL

    Date: June 24, 2021

    Sturdy step stool
    Your review:
    Very please looks good and is very sturdy.
  • Reviewer: JOHN

    Date: April 13, 2021

    Uplifting
    Your review:
    Works fine.
  • Reviewer: BRADFORD

    Date: November 12, 2020

    Global delivered.
    Your review:
    The shipment arrived quickly. Excellent communication from order to delivery. Stool is well engineered and very sturdy. Top drawer. Would recommend.
  • Reviewer: DEISY

    Date: November 06, 2020

    Great Stool
    Your review:
    Shipping was fast and it arrived well packaged and it works great for what we are using it for.
  • Reviewer: Harold

    Date: November 04, 2020

    Perfect for my use
    Your review:
    The footstool fits my needs. I am a School Bus driver and use it to load Elementary School students. I like the fact it has a load limit of 300lbs. Legs are spread to avoid tipping and rubber treads on top make it a secure step for students. Being all metal is a real plus.
  • Reviewer: LUPIE

    Date: November 04, 2020

    Great Product for disability and aging persons.
    Your review:
    Worked great for someone who need help getting into a van do to a resent right shoulder replace plus 2 hip operations within the last 2 years. she needed a safe step up to get in our van with additional help. The no slip surface was needed for safety, stability and peace of mine. Great product and it stays in our van.
  • Reviewer: V

    Date: October 09, 2020

    Great Product
    Your review:
    Great little stool wish I had ordered 2 of them!
  • Reviewer: NANCY

    Date: October 07, 2020

    Very Satisfied
    Your review:
    Rock solid, sturdy, and non slip. My friend is always confident when she steps up on this stool to enter an SUV.
  • Reviewer: Gordan

    Date: October 05, 2020

    steep stool
    Your review:
    Great , she loves it.
  • Reviewer: Anonymous

    Date: November 08, 2019

    Medical Stool
    Your review:
    This medical stool is well made and very sturdy.
Product Q & A

There are no questions for this product.

Upgrade this item for just $11.00 more

Global Industrial™ Medical Heavy Duty Bariatric Step Stool

Item #: 436956

(3)

Ships in One Business Day

$65.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform

Item #: WBB2181734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Global Industrial™ Medical Step Stool With Non-Skid Rubber Footstool Platform
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant