Take 15% off your entire order!

Offer applied at checkout

Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304

Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304

Item #: WBB2193477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304

Kemp USA's Two Piece Spine Board Straps are made of strong nylon webbing with a quick-release push button buckle (automobile-type) and metal swivel speed clip. This two piece strap is far superior to other straps on the market and can only be used with spine boards with pins.

  • COLOR Blue
  • DESCRIPTION 2 Piece Spine Board Strap With Seatbelt Buckle
  • MANUFACTURERS PART NUMBER 10-304
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 1 Year
  • SHELF LIFE 10 Years
  • CLOSURE TYPE Buckle
  • BRAND Kemp USA
  • WEIGHT LBS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304

Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304

Item #: WBB2193477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant