Features:
- 2-inch wide strap with secure buckle
- Versatile length for various load sizes
- Compatible with Powered Stair Climbers
Weights & Dimensions
| Length | 138 in |
| Width | 2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Strap |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 930123 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |