Kemp USA Head Immobilizer side blocks have large circular ear holes to monitor bleeding and fluid drainage. Can be used with 10-001 Kemp USA Head Immobilizer or with other head immobilizers.
Kemp Replacement Pillows, Yellow, 10-011-YEL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Accessory |
| Capacity | 1 Person |
| Closure Type | Velcro |
| Description | Replacement Pillows |
| Color | Yellow |
| Manufacturers Part Number | 10-011-YEL |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |