Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122969

MPN #: 10441

Dynarex DynaRest™ Airfloat 100 Air Mattress W/ Pump, 80"L x 36"W x 8"H

Product Description
The DynaRest™ Airfloat 100 is a convenient, medical grade air mattress designed with user comfort in mind. The mattress is equipped with an air pump and a convenient pressure control hand dial to directly customize the firmness of the mattress. The Airfloat 100 has two settings: static mode, which is ideal for patient transfers, and alternating mode, which provides cell inflation for pressure redistribution.
The DynaRest™ Airfloat 100 provides a medical-grade solution to a wide range of patients up to 350 lb. The Airfloat 100 combines dual therapies of low air loss and alternating pressure in one unit used to treat pressure wounds. 20 8-inch alternating air cells and adjustable air flow dial with weight indicators provide customized pressure levels for patient comfort and individual requirements. There is also a static mode that inflates all air cells to allow caretakers to suspend the alternating feature, reducing the risk of injury during repositioning or transfers. The DynaRest™ Airfloat 100 comes with a pillow function, for additional patient stability and comfort.

Features:
  • Alternating pressure mattress replacement system
  • CPR valve allows for rapid deflation
  • 2 modes: Alternating cycle and static
  • Equipped with low pressure indicator light
  • Weight capacity 400 lb.
  • 1 year limited warranty


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height8 in
Weight Capacity350 lbs

Product Details

TypeMedical Mattress
Voltage120V
MaterialNylon
DescriptionAir Mattress with Pump
ColorGray
BrandDynarex