SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Item #: WB988935

(15)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 47
  • 59

59

Price: $1,096.00

$182.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity

Global Industrial™ Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hand Pump Operated Lift Truck For Single Faced Pallets & Skids Only, 2200 Lb. Cap.

Hand Pump Operated Lift Truck For Single Faced Pallets & Skids Only, 2200 Lb. Cap.

✓ Supports weight up to 880 lbs
✓ Mold-on polyurethane locking casters allow convenient steering and stability
✓ Foot-pump helps ergonomically lift and position loads

This Global Industrial™ Manual Lift Stacker is the perfect solution for lifting and positioning cumbersome office files, computer equipment and mailroom supplies, as it is easily maneuvered in confined spaces. Office Lift features an easy to use foot operated hydraulic pump and adjustable 25-½" L x 4-¼" W forks for added flexibility. Durable steel construction, with chrome-plated rails and handles, ensures years of service. Rolls easily with floor-protective 5" polyurethane swivel casters with brakes and 3" phenolic load wheels. 1-Year Limited Warranty.

Weights & Dimensions

  • Width 22-1/2 in
  • Fork Length 25-1/2 in
  • Load Center 12-3/4 in
  • Length 37 in
  • Fork Width 4-1/4 in
  • Height 70 in
  • Weight Capacity 880 lbs
  • Raised Height 59 in
  • Adjustable Fork Width 8-1/2 to 19-1/2 in
  • Weight 187 lbs
  • Lowered Height 3-1/2 in

Product Details

  • Assembly Required Unassembled
  • Type Foot Pedal Operated
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 988935
  • Wheel Type (2) 5" Polyurethane Swivel with Brakes, (2) 3" Phenolic Rigid
  • Color Family Yellow

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    12
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MAX

    Date: February 21, 2022

    Gobal Industrial 800lb Stacker
    Your review:
    Item just s described; works great
  • Reviewer: ROGER

    Date: December 13, 2021

    Good unit
    Your review:
    Good unit
  • Reviewer: BRIAN

    Date: November 11, 2021

    Efficient product
    Your review:
    This stacker is exactly what we needed. What use to take two people now takes one and makes our department more efficient.
  • Reviewer: LEV

    Date: March 12, 2021

    Thanks
    Your review:
    Thanks
  • Reviewer: Cris

    Date: February 02, 2021

    Great value. Wish I had bought years ago.
    Your review:
    Assembly took about 15 minutes. Would have been easier to assemble with two people. Works well to move pallets around the shop and to load into pickup. I have also used it to unload a pallet from the back of a semi-truck. For some items I wish the forks and base rail were longer so it could handle larger pallets but for the money and ease of moving around inside the smaller size is nice.
  • Reviewer: ANTHONY

    Date: September 23, 2020

    Better Than Advertised
    Your review:
    A quality product, much heavier and more sturdy than I had expected. Works as advertised. Thanks!! Recommend+++
  • Reviewer: MICHAEL

    Date: September 01, 2020

    Does the job.
    Your review:
    Easy to assemble. Very sturdy. Works well. Gets into tight spaces. I like it.
  • Reviewer: NATHAN

    Date: August 04, 2020

    My lower back is happy with it
    Your review:
    Its no forklift, but I use it like it is. Picks up 40 gallon batches of wine no problem. 700lb pallet of kegs no issue. You just have to be creative with the closed bottom pallets. Wish I bought it sooner.
  • Reviewer: Anonymous

    Date: October 24, 2019

    Good for what I need to do. Plenty of capacity an.
    Your review:
    A smooth operation.
  • Reviewer: Anonymous

    Date: January 17, 2019

    Excellent for price
    Your review:
    Very easy to use & sturdy. We use on a weekly basis for crates of all sizes.
Product Q & A

There are 4 questions and 4 answers for this product.

  • a longer fork available for this product?

    Question Asked By: Danny, June 30, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, May 15, 2019

      Hello Danny, unfortunately a longer fork is not available for this unit. Thank you.

  • What is the overall height of the Forks, as measured from the thickest point?

    Question Asked By: Kyle, October 06, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, October 08, 2020

      Hello, the fork height measured from the thickest point is 35mm (1.378 inches). Thank you for your interest in our product.

  • How high is the foot pedal?

    Question Asked By: David, December 18, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello David, the foot pedal is approximately 18.5" off the floor. We hope this helps.

  • How many foot-pump cycles does it take to lift the platform from its lowest position to its highest while the lift is loaded? Thanks.

    Question Asked By: ZOLTAN Nemeth, August 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Zoltan, It would take approximately 60 pumps. Thank you for your interest in our product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Item #: WB988935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant