Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221256

MPN #: SE/HP-98-AA

Vestil™ Hand Pump DC Powered Stacker with Adjustable Forks & Legs, 98" Lift, 2000 lb. Capacity

Product Description
An economical alternative DC powered lift stacker. Ideal for maintenance and commercial applications. This unit can be used as manual hand pump lift or electric powered lift. Ideal when power is not available. High quality hydraulic pump and DC lift system. Compact design and strong steel construction. An economical lift to handle tasks such as transporting dies, molds, and skids. Powered with two (2) 12V AGM batteries. Integral battery charger, battery level gauge, and adjustable lowering speed. All models are easily maneuverable using the standard pull handle.

Features:
  • Adjustable forks to fit multiple sizes
  • Works well with pallets and skids
  • Handle design makes portability convenient
  • Ability for powered or manual lifting


PRICE
$7,209.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width53 in
Height69 in
Lowered Height2-1/8 in
Raised Height98 in
Weight Capacity2000 lbs
Weight1049 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter6-1/2 in
Distance Across Forks26-3/4
Straddle Leg Width40 to 50 in
Load Center19-5/8 in

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel/Plastic
Lift Motor1.3 KW
Truck StyleAdjustable Fork
Manufacturers Part NumberSE/HP-98-AA
BrandVestil
Battery Type12 V AGM
TypePowered Stacker
ColorBlack/Yellow
Wheel Type2 Swivel
Number of Batteries2
Batteries(2) 12V AGM

Warranty

Warranty1