Battery Operated Lift Stacker SL-150-AA Adj. Forks Inside Adj. Legs
Write a Review
|
Questions & Answers (0)
Product Description
BATTERY OPERATED POWER LIFT STACKER
This Powered Lift Stacker offers an affordable option for when powered drive is not required.
Electric Lift Stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42"L x 4"W with a 24" load center. Rolls easily using poly-on-steel front rollers and 7" diameter polypropylene steer wheels with foot brakes. Includes 1.8 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge.
Forks Inside Adjustable Straddle Legs are ideal for use with pallets.
Note: 2000 Lb. Capacity for 0" to 62" Lift Height Range; 1500 Lb. Capacity for 63" to 117" Lift Height Range; 1000 Lb. Capacity for 118" to 137; 750 Lb. for 138 to Maximum Lift Height Range.
Click here to see our full selection of Battery Powered Lift Stackers.
This Powered Lift Stacker offers an affordable option for when powered drive is not required.
Electric Lift Stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42"L x 4"W with a 24" load center. Rolls easily using poly-on-steel front rollers and 7" diameter polypropylene steer wheels with foot brakes. Includes 1.8 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge.
Forks Inside Adjustable Straddle Legs are ideal for use with pallets.
Note: 2000 Lb. Capacity for 0" to 62" Lift Height Range; 1500 Lb. Capacity for 63" to 117" Lift Height Range; 1000 Lb. Capacity for 118" to 137; 750 Lb. for 138 to Maximum Lift Height Range.
Click here to see our full selection of Battery Powered Lift Stackers.
PRICE
$7,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 46 to 58 in |
| Height | 94 in |
| Lowered Height | 1-3/8 in |
| Raised Height | 150 in |
| Weight Capacity | 2000 lbs |
| Weight | 1359 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8-3/8 to 26-3/4 (adjustable) in |
| Straddle Leg Width | 40 to 50 I.D. in |
| Load Center | 24 in |
Product Details
| Assembly Required | Assembled |
| Charger | 120-240V Input, 12V /5 amp |
| Mast Style | Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 1.8 KW |
| Manufacturers Part Number | SL-150-AA |
| Brand | Approved Vendor |
| Battery Type | 12 V / 140 Ah |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Yellow |
| Load Wheel Material | 4" Poly-On Steel |
| Steer Wheel Material | 7" Polypropylene |