Global Industrial
Model # :WB298542
Global Industrial Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D
|
Questions & Answers (0)
Product Description
Additional Shelves
for Global™ Flammable Cabinets
350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Fits 43"Wx18"D Global Cabinets.
for Global™ Flammable Cabinets
350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Fits 43"Wx18"D Global Cabinets.
PRICE
$82.95
1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/5 in |
| Depth | 14 in |
Product Details
| Shelf Capacity | 350 lbs |
| Construction Type | Assembled |
| Color | Silver |
| Manufacturers Part Number | 298542 |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelf |
| Brand | Global Industrial |