Flammable Liquid And Paint Cabinet Shelf, 39-3/8" x 14"
|
Questions & Answers (0)
Product Description
Justrite® Additional Shelves
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity.
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-3/8 in |
| Depth | 14 in |
| Weight | 5 lbs |
| Gauge | 18 ga |
Product Details
| Shelf Capacity | 350 lbs |
| Material | Steel |
| Construction Type | Assembled |
| Color | Silver |
| Manufacturers Part Number | 29937 |
| Brand | Justrite |
Warranty
| Warranty | 10 |