x

Take 15% off your entire order!

Offer applied at checkout

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Item #: WBB2229980

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.96 up to 5% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 2X Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.7 Mil, 100 Bags/Case

Global Industrial™ 2X Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.7 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128

Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128

Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate - Gallon Bottle, 4 Bottles/Case - ZUMPP128

This is the cleaner you should always have on hand. Zep® Commercial Pine Multi-Purpose Cleaner uses the power of pine oil to clean and deodorize in one easy step. The concentrated formula makes up to 64 gallons of cleaner.

  • SCENT Pine
  • BRAND Zep
  • MANUFACTURERS PART NUMBER ZUMPP128
  • PACKAGE QUANTITY 4 Bottles
  • SIZE TYPE Gallon Bottle
  • DESCRIPTION All Purpose Cleaner
  • DILUTION RATIO 1:64
  • SUGGESTED APPLICATIONS General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DIRT TYPES Light Grease & Oil, Dirt, Tar, Food Residue, Stains
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Item #: WBB2229980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant