Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037812

MPN #: 5549271

Diversey™ Alpha-Hp Concentrated Multi-Surface Cleaner, Citrus Scent, 5,000 Ml Rtd Bottle

Product Description
  • Accelerated Hydrogen Peroxide (AHP®) technology.
  • High productivity cleaning with no rinsing required.
  • Cleans and brightens surfaces safely and easily.
  • Three dilution rates provide a complete cleaning system.
  • Not for use on brass or copper.

All-in-one, multipurpose cleaner concentrate based on Accelerated Hydrogen Peroxide (AHP®) technology formulated with low levels of hydrogen peroxide. High productivity cleaning with no rinsing required. Cleans and brightens surfaces safely and easily. Three dilution rates provide a complete cleaning system for hard surfaces and carpet. Not for use on brass or copper. Application: All-Purpose; Applicable Material: Hard Non-Porous Surfaces; Dirt Types: Dirt; Grease; Grime; Oil; Organic Matter; Smoke Film; Soap Scum; Scent: Citrus.

PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5000 ml

Product Details

Physical FormLiquid
ApplicationAll-Purpose
For Use WithAll-Purpose
ScentCitrus
Capacity5000 ml
Applicable MaterialsHard Non-Porous Surfaces
IncludesIncludes one 5-liter RTD® bottle.
Helps RemoveDirt, Grease, Grime, Oil, Organic Matter, Smoke Film, Soap Scum
Packing TypeRTD® Bottle
Package Quantity1 Bottle
DescriptionConcentrated Multi-Surface Cleaner
BrandDiversey