Global Industrial
Model # :WB708173
Global Industrial Retractable Cone Bar, 5' - 8' L, Orange w/ Reflective Tape
|
Questions & Answers (0)
Product Description
✓ Retractable length is 5' - 8' L
✓ DOT approved and MUTCD approved
✓ Wide reflective stripes
The Global Industrial Retractable Cone Bar, Orange With Reflective Tape provides a visual barrier for parking lots, work sites, crossways, and similar applications. The cone bar is retractable to accommodate a variety of spaces and entrances and is suitable to use with all PVC traffic cones. The reflective stripes are designed to increase the bar visibility for safety in low-light and nighttime environments. The ABS plastic construction is impact and corrosion-resistant for lasting dependability. The high visibility orange color finish is DOT approved for pedestrian and driver safety. Unit is also MUTCD approved.
PRICE
$38.95
1
1
Available on or around 08/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Weight | 1 lbs |
| Diameter | End: 5 in |
Product Details
| Type | Retractable Cone Bar |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Retractable Cone Bar With Reflective Tape |
| Color | Orange |
| Manufacturers Part Number | 708173 |
| Number of Reflective Stripes | 3 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | MUTCD |