
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Protect walls, equipment, doorways and elevators. Corner bumpers are designed to snap easily onto corners of Royal Basket Trucks vinyl and canvas basket trucks. Non-marking one-piece bumpers. Sold as set of four. Standard color black; also available in white. Made in the USA.
Weights & Dimensions
- Width 8 in
- Height 4 in
- Weight 4 lbs
- Length 4 in
Product Details
- Type Standard Duty
- Liner Material Canvas
- Style Vinyl Liner
- Manufacturers Part Number R00-BKX-BMK
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Corner Bumper Kit, Black, Set of Four (4), Fits Royal Basket Brand Vinyl and Canvas Basket Trucks
Item #: B2238234
Not Yet Rated
$86.95

Corner Bumper Kit, Black, Set of Four (4), Fits Royal Basket Brand Vinyl and Canvas Basket Trucks
$86.95
- Product Information
- Customer Review
- Product Q&A
- Accessories